- 40 mm ID x 80 mm OD x 1 3/16" Wide
- Open
- ABEC 1
- Plastic Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Rows of Balls | Double |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 1 3/16 in |
| Limiting Speed - Grease | 5600 rpm |
| Capacity | Standard Capacity |
| Origin | Double Row Deep Groove |
| Series | 3220 |
| Preload Level | None |
| Cage Material | Plastic |
| icNumber | 7695973 |
| O.D. | 80 mm |
| Inch/Metric | Metric Bore |
| Limiting Speed | 8000 rpm |
| Inner Ring Width | 1 3/16 in |
| Lubricant | Oil Preservative |
| I.D. | 40 mm |
| Enclosure | Open |
| Seal Type | Unsealed |
| Precision | Standard |
| Width | 30.163 mm |
| Material | Steel |
| Bore Type | Round Bore |
| Flush Ground | No |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Snap Ring | No Snap Ring |
| Dynamic Load Rating | 10688 lbf |
| Static Load Rating [Max] | 7650 lbf |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Bearing Design | Converging Angle Design |
| Contact Angle | 0° |
| Cage Type | Plastic |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 1.295 LB |
| EAN or UPC | 7316577046093 |

