- 40 mm ID x 80 mm OD x 1 3/16" Wide
- Single Shield (Non-Contact)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Origin | Double Row Deep Groove |
| Inch/Metric | Metric Bore |
| Width | 1.19 in, 30.16 mm |
| Inner Ring Width | 1 3/16 in |
| I.D. | 40 mm |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Dynamic Load Rating | 10100 lbf |
| Precision Level | Standard (ABEC 1) |
| Rows of Balls | Double |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Preload Level | None |
| Limiting Speed - Sealed | 5600 rpm |
| Series | 3220 |
| Seal Material | Metal |
| Bearing Design | Converging Angle Design |
| Lubricant | Oil Preservative |
| Flush Ground | No |
| Contact Angle | 30° |
| Seal Type | Non-Contact Seals |
| Limiting Speed - Grease | 5600 rpm |
| Outer Ring Width | 1 3/16 in |
| Limiting Speed - Oil | 7500 rpm |
| icNumber | 7702611 |
| O.D. | 80 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Enclosure | Single Shield |
| No. in Set | Single Bearing |
| Material | Steel |
| Precision | Standard |
| Bearing Type | Angular Contact |
| Cage Material | Steel |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 7640 lbf |
| Weight | 1.323 LB |
| EAN or UPC | 7316573931133 |

