- Angular Contact Radial Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 30.2 mm Width
| Enclosure | Seal On Both Sides |
| Seal Type | Contacting Seal |
| O.D. | 80 mm |
| Rows of Balls | Multi |
| Preload Level | C3 Axial Clearance |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.19 in, 30.16 mm |
| Material | Bearing Steel |
| Series | 3220 |
| Flush Ground | No |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Cage Material | Bearing Steel |
| Lubricant | Solid oil |
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 1.19 in, 30.16 mm |
| Width | 30.200 mm |
| I.D. | 40 mm |
| Contact Angle | 30 Degree |
| Weight | 1.354 LB |
| EAN or UPC | 7316574553624 |

