- Radial Bearing Type
- 300 mm Inside Diameter
- 460 mm Outside Diameter
- 105.1 mm Width
| Inside Dia. | 300 mm |
| I.D. | 300 mm |
| Outside Dia. | 460 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| O.D. | 460 mm |
| Weight | 151.495 LB |
| EAN or UPC | 7316575043315 |
| Inside Dia. | 300 mm |
| I.D. | 300 mm |
| Outside Dia. | 460 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| O.D. | 460 mm |
| Weight | 151.495 LB |
| EAN or UPC | 7316575043315 |