- 30 mm ID x 62 mm OD x 15/16" Wide
- Open
- ABEC 1
- Plastic Cage
- Normal Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Limiting Speed | 10000 rpm |
| Precision | Standard |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Outer Ring Width | 15/16 in |
| Dynamic Load Rating | 6750 lbf |
| Contact Angle | 32° |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| Inner Ring Width | 0.94 in, 23.81 mm |
| Series | 3220 |
| I.D. | 30 mm |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Rows of Balls | Double |
| Locking Device | No Locking Device |
| Preload Level | None |
| Cage Material | Plastic |
| Flush Ground | No |
| Lubricant | Oil Preservative |
| Material | Steel |
| icNumber | 7695980 |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Width | 23.813 mm |
| Cage Type | Plastic |
| Static Load Rating [Max] | 4590 lbf |
| Ball Material | Steel |
| Seal Material | None |
| Bearing Type | Angular Contact |
| O.D. | 62 mm |
| Enclosure | Open |
| Bearing Design | Converging Angle Design |
| Weight | 0.635 LB |
| EAN or UPC | 7316577039446 |

