- Angular Contact Radial Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 23.8 mm Width
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Preload Level | None |
| Series | 3220 |
| Relubrication Feature | Without |
| Precision Level | Standard (ABEC 1) |
| Tolerance | Class 6 (P6) |
| Outer Ring Width | 15/16 in |
| Rows of Balls | Multi |
| Locking Device | No Locking Device |
| Type | 2-Point |
| Ring Style | One-Piece |
| Radial Internal Clearance | C3 |
| Seal Material | None |
| Precision | Standard |
| Cage Type | Plastic |
| Static Load Rating [Max] | 4590 lbf |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 6750 lbf |
| Flush Ground | No |
| Seal Type | Unsealed |
| Bearing Type | Angular Contact Radial |
| Enclosure | Open |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Axial Internal Clearance | Group 3 (C3) |
| Contact Angle | 32° |
| Inner Ring Width | 0.94 in, 23.81 mm |
| icNumber | 7698911 |
| Bearing Design | Converging Angle Design |
| Snap Ring | No Snap Ring |
| Width | 23.800 mm |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| I.D. | 30 mm |
| Material | Steel |
| Capacity | Standard Capacity |
| Cage Material | Non-Metallic |
| O.D. | 62 mm |
| Weight | 0.635 LB |
| EAN or UPC | 7316577039743 |

