- Angular Contact Radial Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 23.8 mm Width
| Enclosure | Double Sealed |
| Tolerance | Normal (PN) |
| Bore Type | Cylindrical |
| Rows of Balls | Multi |
| Series | 3220 |
| Lubricant | Grease |
| I.D. | 30 mm |
| Axial Internal Clearance | Group N |
| Contact Angle | 30 Degree |
| Outer Ring Width | 0.94 in, 23.81 mm |
| Cage Material | Sheet Metal |
| Flush Ground | No |
| Type | 2-Point |
| Inch/Metric | Metric |
| Ring Style | One-Piece |
| Preload Level | Normal Axial Clearance |
| O.D. | 62 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Seal Type | Contact Seals |
| Inner Ring Width | 0.94 in, 23.81 mm |
| Material | Steel |
| O.D. Type | Cylindrical |
| Bearing Type | Angular Contact Radial |
| Width | 23.800 mm |
| Relubrication Feature | Without |
| Weight | 0.672 LB |
| EAN or UPC | 7316571484075 |

