- Angular Contact Radial Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 23.81 mm Width
| Lubricant | Solid oil |
| Rows of Balls | Multi |
| Seal Material | Nitrile Rubber (NBR) |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.94 in, 23.81 mm |
| O.D. | 62 mm |
| Contact Angle | 30 Degree |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Flush Ground | No |
| Width | 23.810 mm |
| Material | Bearing Steel |
| Series | 3220 |
| Enclosure | Seal On Both Sides |
| Preload Level | C3 Axial Clearance |
| Seal Type | Contacting Seal |
| O.D. Type | Cylindrical |
| I.D. | 30 mm |
| Inner Ring Width | 0.94 in, 23.81 mm |
| Bearing Type | Angular Contact Radial |
| Weight | 0.672 LB |
| EAN or UPC | 7316574269051 |

