- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 280 mm Inside Diameter
- 420 mm Outside Diameter
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| I.D. | 280 mm |
| Cone/Cup | Cup/Cone |
| Cone Width | 87 mm |
| Bore Type | Tapered Bore |
| Cup Width | 174 mm |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Tolerance | Class 2 (Standard) |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| O.D. | 420 mm |
| Rows of Balls | Multi |
| Material | Steel |
| Cage Type | Sheet Metal |
| Weight | 201.37 LB |
| EAN or UPC | 7316570158663 |

