- Radial Bearing Type
- Multi Rows
- 220 mm Inside Diameter
- 340 mm Outside Diameter
- 152 mm Width
| Rows of Balls | Multi |
| O.D. | 340 mm |
| Outside Dia. | 340 mm |
| Inside Dia. | 220 mm |
| Bearing Type | Radial |
| I.D. | 220 mm |
| Inch/Metric | Metric |
| Weight | 127.476 LB |
| EAN or UPC | 7316571883816 |

