- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 220 mm Inside Diameter
- 340 mm Outside Diameter
| I.D. | 220 mm |
| O.D. | 340 mm |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| Bearing Type | Radial |
| Material | Steel |
| Rows of Balls | Multi |
| Bore Type | Tapered Bore |
| Cage Type | Sheet Metal |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Weight | 123.181 LB |
| EAN or UPC | 7316570605570 |

