- Angular Contact Radial Bearing Type
- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 20.6 mm Width
| Ring Style | One-Piece |
| Series | 322 |
| Width | 20.600 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Bearing Type | Angular Contact Radial |
| Seal Type | Non-Contact Seals |
| Contact Angle | 30 Degree |
| Enclosure | Single Shield |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Bore Type | Cylindrical |
| O.D. | 47 mm |
| Axial Internal Clearance | Group N |
| Preload Level | Normal Axial Clearance |
| Cage Material | Non-Metallic |
| O.D. Type | Cylindrical |
| Seal Material | Tinplate |
| Relubrication Feature | Without |
| Material | Steel |
| Lubricant | Grease |
| Outer Ring Width | 0.79 in, 20 mm |
| Type | 2-Point |
| Flush Ground | No |
| I.D. | 20 mm |
| Weight | 0.361 LB |
| EAN or UPC | 7316575370442 |

