- Unmounted, Angular Contact Bearing
- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- 0.78 in Width
- Bearing Steel Material
| Preload Level | C3 Axial Clearance |
| Series | 322 |
| O.D. | 1.85 in, 47 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Width | 0.78 in, 19.84 mm |
| Bearing Type | Unmounted, Angular Contact |
| I.D. | 0.79 in, 20 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Contact Angle | 30 Degree |
| Flush Ground | No |
| Inch/Metric | Metric |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Outer Ring Width | 0.79 in, 20 mm |
| Weight | 0.346 LB |
| EAN or UPC | 7316571820620 |

