Skip to content Skip to navigation menu
SKF32038 X/DFC610

32038 X/DFC610

Radial Tapered Roller Bearing
Item #111828599
  • Radial Bearing Type
  • Multi Rows
  • 190 mm Inside Diameter
  • 290 mm Outside Diameter
  • 128 mm Width
SKF32038 X/DFC610
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • Multi Rows
  • 190 mm Inside Diameter
  • 290 mm Outside Diameter
  • 128 mm Width
O.D. 290 mm
Bearing Type Radial
I.D. 190 mm
Inside Dia. 190 mm
Outside Dia. 290 mm
Rows of Balls Multi
Inch/Metric Metric
Weight 68.586 LB
EAN or UPC 7316572325339
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison