- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 180 mm Inside Diameter
- 280 mm Outside Diameter
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Cage Type | Sheet Metal |
| Bore Type | Tapered Bore |
| O.D. | 280 mm |
| Rows of Balls | Multi |
| Material | Steel |
| I.D. | 180 mm |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Weight | 73.136 LB |
| EAN or UPC | 7316570950502 |

