- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 170 mm Inside Diameter
- 260 mm Outside Diameter
| Relubrication Feature | Without |
| I.D. | 170 mm |
| Rows of Balls | Multi |
| Material | Steel |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| O.D. | 260 mm |
| Cage Material | Sheet Metal |
| Cage Type | Sheet Metal |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| Weight | 66.8 LB |
| EAN or UPC | 7316570126228 |

