- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 150 mm Inside Diameter
- 225 mm Outside Diameter
| Bore Type | Tapered Bore |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| O.D. | 225 mm |
| Bearing Type | Radial |
| I.D. | 150 mm |
| Weight | 29.52 LB |
| EAN or UPC | 7316570812558 |
| Bore Type | Tapered Bore |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| O.D. | 225 mm |
| Bearing Type | Radial |
| I.D. | 150 mm |
| Weight | 29.52 LB |
| EAN or UPC | 7316570812558 |