- Radial Roller Bearing
- 150 mm ID
- 225 mm OD
- 96 mm Width
- Tapered Bore
| Rows of Balls | Double |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| I.D. | 150 mm |
| Bore Type | Tapered Bore |
| O.D. | 225 mm |
| Weight | 29.754 LB |
| EAN or UPC | 7316570812558 |
| Rows of Balls | Double |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| I.D. | 150 mm |
| Bore Type | Tapered Bore |
| O.D. | 225 mm |
| Weight | 29.754 LB |
| EAN or UPC | 7316570812558 |