- Angular Contact Radial Bearing Type
- 17 mm Inner Diameter
- 40 mm Outer Diameter
- 17.5 mm Width
| Preload Level | C3 Axial Clearance |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Cage Material | Polyamide |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Type | Angular Contact Radial |
| Inch/Metric | Metric |
| Inner Ring Width | 0.69 in, 17.46 mm |
| O.D. | 40 mm |
| Width | 17.500 mm |
| Lubricant | Solid oil |
| Enclosure | Seal On Both Sides |
| Material | Bearing Steel |
| Series | 3220 |
| Contact Angle | 30 Degree |
| Seal Type | Contacting Seal |
| I.D. | 17 mm |
| Outer Ring Width | 0.69 in, 17.46 mm |
| Flush Ground | No |
| Weight | 0.224 LB |
| EAN or UPC | 7316574128037 |

