- Radial Roller Bearing
- 120 mm ID
- 180 mm OD
- 80.56 mm Width
- Tapered Bore
| Cage Material | Sheet Metal |
| Bore Type | Tapered Bore |
| Material | Steel |
| O.D. | 180 mm |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Rows of Balls | Double |
| I.D. | 120 mm |
| Weight | 15.309 LB |
| EAN or UPC | 7316570729245 |

