- Unmounted, Angular Contact Bearing
- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Contact Angle | 30° |
| Capacity | Standard Capacity |
| Seal Type | Unsealed |
| Precision | Standard |
| Dynamic Load Rating | 2520 lbf |
| Bearing Design | Converging Angle Design |
| No. in Set | Single Bearing |
| Series | 3220 |
| Preload Level | None |
| Seal Material | None |
| Radial Internal Clearance | C3 |
| Outer Ring Width | 5/8 in |
| Static Load Rating [Max] | 1530 lbf |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Inner Ring Width | 5/8 in |
| Cage Material | Plastic |
| Width | 0.63 in, 15.88 mm |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Origin | Double Row Deep Groove |
| Rows of Balls | Double |
| Material | Steel |
| Bore Type | Round Bore |
| Inch/Metric | Metric Bore |
| Bearing Type | Angular Contact |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| O.D. | 35 mm |
| icNumber | 7696641 |
| Enclosure | Open |
| Flush Ground | No |
| I.D. | 15 mm |
| Cage Type | Plastic |
| Weight | 0.153 LB |
| EAN or UPC | 7316577036278 |

