- 15 mm ID x 35 mm OD x 5/8" Wide
- Double Shielded (Non-Contact)
- ABEC 1
- Plastic Cage
- C3 Clearance
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Temperature Range [Min] | -22 °F |
| Limiting Speed - Sealed | 12000 rpm |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 12000 rpm |
| Ball Material | Steel |
| Static Load Rating [Max] | 1560 lbf |
| Seal Type | Non-Contact Seals |
| Precision | Standard |
| Origin | Double Row Deep Groove |
| No. in Set | Single Bearing |
| Flush Ground | No |
| Width | 0.63 in, 15.88 mm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 2630 lbf |
| Cage Material | Plastic |
| Material | Steel |
| Locking Device | No Locking Device |
| Limiting Speed - Oil | 17000 rpm |
| Contact Angle | 25° |
| Lubricant | Polyurea Base |
| Seal Material | Metal |
| Bearing Design | Converging Angle Design |
| Inch/Metric | Metric Bore |
| Outer Ring Width | 5/8 in |
| Rows of Balls | Double |
| Cage Type | Plastic |
| O.D. | 35 mm |
| Bearing Type | Angular Contact |
| Inner Ring Width | 5/8 in |
| Temperature Range [Max] | 284 °F |
| Preload Level | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| Bore Type | Round Bore |
| icNumber | 7697963 |
| Snap Ring | No Snap Ring |
| I.D. | 15 mm |
| Series | 3220 |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Double Shielded |
| Weight | 0.154 LB |
| EAN or UPC | 7316573930792 |

