- Angular Contact Radial Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 15.88 mm Width
| Inner Ring Width | 0.63 in, 15.88 mm |
| Lubricant | Solid oil |
| Seal Type | Contacting Seal |
| Flush Ground | No |
| Contact Angle | 30 Degree |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Preload Level | C3 Axial Clearance |
| Enclosure | Seal On Both Sides |
| Outer Ring Width | 0.63 in, 15.88 mm |
| O.D. Type | Cylindrical |
| Cage Material | Polyamide |
| Material | Bearing Steel |
| O.D. | 35 mm |
| Bearing Type | Angular Contact Radial |
| Seal Material | Nitrile Rubber (NBR) |
| Width | 15.880 mm |
| Bore Type | Cylindrical |
| I.D. | 15 mm |
| Series | 3220 |
| Weight | 0.158 LB |
| EAN or UPC | 7316574115242 |

