- 95 mm ID x 145 mm OD x 32 mm Overall Width
- Class 2 (Standard) Tolerance
description
- Single-row taper roller bearings as ready-to-mount matched pairs.
applications
- Gearboxes
- Cone crushers
features
- Suitable for heavy loads
- Allows up to two minutes of arc
- Long life
- High reliability
compliances
- 0
| Cone Width | 32 mm |
| Cup Width | 24 mm |
| O.D. | 145 mm |
| I.D. | 95 mm |
| Tolerance | Class 2 (Standard) |
| Cone/Cup | Cup/Cone |
| Weight | 3.97 LB |
| EAN or UPC | 7316577005694 |

