- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 90 mm Inside Diameter
- 140 mm Outside Diameter
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| Relubrication Feature | Without |
| Material | Steel |
| Bearing Part | Complete Bearing |
| I.D. | 90 mm |
| Bore Type | Tapered Bore |
| Rows of Balls | Multi |
| Bearing Style | Complete Bearing |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| O.D. | 140 mm |
| Weight | 8.305 LB |
| EAN or UPC | 7316577327536 |

