- Radial Bearing Type
- Single Row
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 21.64 mm Width
| Bearing Type | Radial |
| O.D. | 80 mm |
| Rows of Balls | Single |
| I.D. | 50 mm |
| Inch/Metric | Metric |
| Outside Dia. | 80 mm |
| Inside Dia. | 50 mm |
| Weight | 0.911 LB |
| EAN or UPC | 7316570941685 |

