- Unmounted, Angular Contact Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Outer Ring Width | 0.63 in, 15.88 mm |
| Flush Ground | No |
| Material | Bearing Steel |
| Preload Level | C3 Axial Clearance |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| I.D. | 0.47 in, 12 mm |
| Contact Angle | 30 Degree |
| Series | 3220 |
| Inner Ring Width | 0.63 in, 15.88 mm |
| O.D. | 1.26 in, 32 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| Width | 0.63 in, 15.88 mm |
| Weight | 0.138 LB |
| EAN or UPC | 7316571314624 |

