- Radial Shaft Seal
- 812.8 mm Shaft Diameter
- 863.6 mm Housing Bore Diameter
- 22.225 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 812.8 mm |
| Housing Bore Dia. | 863.6 mm |
| Weight | 17.742 LB |
| EAN or UPC | 85311264754 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 812.8 mm |
| Housing Bore Dia. | 863.6 mm |
| Weight | 17.742 LB |
| EAN or UPC | 85311264754 |