- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 260 mm Inside Diameter
- 320 mm Outside Diameter
| O.D. | 320 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| I.D. | 260 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Weight | 33.786 LB |
| EAN or UPC | 7316577742766 |
| O.D. | 320 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| I.D. | 260 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Weight | 33.786 LB |
| EAN or UPC | 7316577742766 |