- Radial Shaft Seal
- 318 mm Shaft Diameter
- 360 mm Housing Bore Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 360 mm |
| Shaft Dia. | 318 mm |
| Lip Type | Non-Split |
| Weight | 5.163 LB |
| EAN or UPC | 85311388924 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 360 mm |
| Shaft Dia. | 318 mm |
| Lip Type | Non-Split |
| Weight | 5.163 LB |
| EAN or UPC | 85311388924 |