- Radial Shaft Seal
- 317 mm Shaft Diameter
- 352 mm Housing Bore Diameter
- 16 mm Width
| Housing Bore Dia. | 352 mm |
| Shaft Dia. | 317 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 4.588 LB |
| EAN or UPC | 85311431118 |
| Housing Bore Dia. | 352 mm |
| Shaft Dia. | 317 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 4.588 LB |
| EAN or UPC | 85311431118 |