- Radial Shaft Seal
- 806.45 mm Shaft Diameter
- 857.25 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 857.25 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 806.45 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Construction | HDS3 |
| Pressure | 15 psi |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Temp Description | w/6 Adjustable Lugs |
| Weight | 7.002 LB |
| EAN or UPC | 85311144223 |

