- Radial Shaft Seal
- 806.45 mm Shaft Diameter
- 857.58 mm Housing Bore Diameter
- 22.225 mm Width
| Shaft Dia. | 806.45 mm |
| Housing Bore Dia. | 857.58 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.023 LB |
| EAN or UPC | 85311467360 |
| Shaft Dia. | 806.45 mm |
| Housing Bore Dia. | 857.58 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 11.023 LB |
| EAN or UPC | 85311467360 |