- Radial Shaft Seal
- 315 mm Shaft Diameter
- 365 mm Housing Bore Diameter
- 20 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 365 mm |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 315 mm |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Non-Split |
| Weight | 5.221 LB |
| EAN or UPC | 85311119504 |

