- Radial Shaft Seal
- 315.01 mm Shaft Diameter
- 355.32 mm Housing Bore Diameter
- 18.008 mm Width
| Housing Bore Dia. | 355.32 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 315.01 mm |
| Weight | 2.381 LB |
| EAN or UPC | 85311490078 |
| Housing Bore Dia. | 355.32 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Shaft Dia. | 315.01 mm |
| Weight | 2.381 LB |
| EAN or UPC | 85311490078 |