- Radial Shaft Seal
- 315 mm Shaft Diameter
- 355 mm Housing Bore Diameter
- 18 mm Width
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 315 mm |
| Housing Bore Dia. | 355 mm |
| Weight | 3.236 LB |
| EAN or UPC | 85311264075 |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Shaft Dia. | 315 mm |
| Housing Bore Dia. | 355 mm |
| Weight | 3.236 LB |
| EAN or UPC | 85311264075 |