- Radial Shaft Seal
- 315 mm Shaft Diameter
- 355 mm Housing Bore Diameter
- 18 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 315 mm |
| Housing Bore Dia. | 355 mm |
| Seal Application | General Purpose |
| Construction | HDS1 |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.221 LB |
| EAN or UPC | 85311885782 |

