
- Radial Shaft Seal
- 315 mm Shaft Diameter
- 355 mm Housing Bore Diameter
- 16 mm Width
Inch/Metric | Metric |
Housing Bore Dia. | 355 mm |
Shaft Dia. | 315 mm |
Lip Type | Non-Split |
Weight | 5.104 LB |
EAN or UPC | 85311397131 |

Inch/Metric | Metric |
Housing Bore Dia. | 355 mm |
Shaft Dia. | 315 mm |
Lip Type | Non-Split |
Weight | 5.104 LB |
EAN or UPC | 85311397131 |