- Radial Bearing Type
- Single Row
- Round Bore Type
- 530 mm Inside Diameter
- 650 mm Outside Diameter
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Material | Steel |
| Bearing Type | Radial |
| Relubrication Feature | With |
| No. of Ribs - Inner Ring | 2 |
| Radial Internal Clearance | Special |
| Bearing Style | Complete Bearing |
| Bearing Part | Complete Bearing |
| I.D. | 530 mm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| O.D. | 650 mm |
| Cage Type | Solid Machined |
| Cage Material | Solid Machined |
| Weight | 111.245 LB |
| EAN or UPC | 7316570813760 |

