- 2.76 in Inner Diameter
- 6.3 in Outer Diameter
- 3.54 in Width
| Precision Rating | Manufacturer Specific |
| Material | Bearing Steel |
| I.D. | 70 mm |
| Static Load Rating | 850 kN |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Width | 3.54 in, 90 mm |
| Outer Ring Width | 3.54 in, 90 mm |
| Inch/Metric | Metric |
| No. of Rows | Multi |
| Dynamic Load Rating | 495 kN |
| O.D. Type | Cylindrical |
| Inner Ring Width | 3.54 in, 90 mm |
| Rows of Balls | Multi |
| O.D. | 160.02 mm |
| Weight | 24.604 LB |
| EAN or UPC | 7316570841022 |

