- Radial Shaft Seal
- 80 mm Shaft Diameter
- 100.22 mm Housing Bore Diameter
- 10 mm Width
| Housing Bore Dia. | 100.22 mm |
| Shaft Dia. | 80 mm |
| Inch/Metric | Metric |
| Weight | 0.312 LB |
| EAN or UPC | 85311308663 |
| Housing Bore Dia. | 100.22 mm |
| Shaft Dia. | 80 mm |
| Inch/Metric | Metric |
| Weight | 0.312 LB |
| EAN or UPC | 85311308663 |