
- Radial Shaft Seal
- 78.97 mm Shaft Diameter
- 112.878 mm Housing Bore Diameter
- 12.7 mm Width
Lip Material | R = Nitrile |
Construction | J1-Kit |
Inch/Metric | Metric |
Housing Bore Dia. | 112.878 mm |
Shaft Dia. | 78.97 mm |
Weight | 1.017 LB |
EAN or UPC | 85311030793 |
