
- Radial Shaft Seal
- 79.38 mm Shaft Diameter
- 152.02 mm Housing Bore Diameter
- 24.21 mm Width
Inch/Metric | Metric |
Temperature Range [Max] | 250 °F |
Housing Bore Dia. | 152.02 mm |
Surface Speed [Nom] | 3,600 ft/min |
Lip Material | Nitrile |
Seal Application | General Purpose |
Shaft Dia. | 79.38 mm |
Pressure | 0 psi |
Lip Style | Internal |
Lip Type | Single Lip w/Spring |
Seal Design | Assembled Design |
Temperature Range [Min] | -40 °F |
Construction | CRSSPL |
Spring Material | Carbon Steel Garter |
Case Construction | Steel Case w/o Inner Case |
Cover/Compensation Ring/Plate Required | No |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Weight | 0.965 LB |
EAN or UPC | 85311030731 |
