- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 80 mm Inside Diameter
- 170 mm Outside Diameter
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| O.D. | 170 mm |
| I.D. | 80 mm |
| Inch/Metric | Metric |
| Weight | 19.268 LB |
| EAN or UPC | 7316570002034 |
| Bore Type | Tapered Bore |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| O.D. | 170 mm |
| I.D. | 80 mm |
| Inch/Metric | Metric |
| Weight | 19.268 LB |
| EAN or UPC | 7316570002034 |