- Radial Bearing Type
- Single Row
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 31.5 mm Width
| I.D. | 55 mm |
| Rows of Balls | Single |
| Inside Dia. | 55 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Material | Steel |
| Relubrication Feature | Without |
| Bearing Style | Complete Bearing |
| Cage Material | Sheet Metal |
| Outside Dia. | 120 mm |
| Bearing Part | Complete Bearing |
| O.D. | 120 mm |
| Weight | 3.417 LB |
| EAN or UPC | 7316570980479 |

