- Radial Bearing Type
- Multi Rows
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 55.42 mm Width
| O.D. | 100 mm |
| Inside Dia. | 45 mm |
| Material | Steel |
| Outside Dia. | 100 mm |
| Bearing Part | Complete Bearing |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| I.D. | 45 mm |
| Cage Type | Sheet Metal |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Cage Material | Sheet Metal |
| Weight | 4.456 LB |
| EAN or UPC | 7316571246802 |

