
- 65 mm ID x 140 mm OD x 33 mm Wide
- Single Shield w/Snap Ring (Non-Contact)
- ABEC 1
- Steel Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
Outer Ring Width | 1.3 in, 33 mm |
Locating | Snap Ring Fitted |
Inch/Metric | Metric |
Seal Type | Non-Contacting Seal |
Bearing Type | Deep Groove |
Cage Type | Metal |
Bore Type | Cylindrical |
O.D. | 5.51 in, 140 mm |
Precision Level | Standard (ABEC 1) |
Width | 1.3 in, 33 mm |
I.D. | 2.56 in, 65 mm |
Radial Internal Clearance | Normal |
No. in Set | Single Bearing |
Pre Lubricant | None |
Rows of Balls | Single |
Precision | Standard |
Limiting Speed - Grease | 3800 rpm |
Dynamic Load Rating | 102000 lbf |
Inner Ring Width | 1.3 in, 33 mm |
Capacity | Maximum Capacity |
icNumber | 7697700 |
Origin | Single Row Radial |
Bearing Design | Deep Groove Design w/ Filling Notch |
Contact Angle | 0° |
Radial Internal Clearance Specification | Normal Clearance |
Static Load Rating [Max] | 90000 lbf |
Preload Level | None |
Seal Material | Tinplate |
Lubricant | Oil Preservative |
Ball Material | Steel |
Series | 3 |
O.D. Type | Cylindrical |
Enclosure | Shield On One Side |
Cage Material | Bearing Steel |
Material | Bearing Steel |
Snap Ring | With Snap Ring |
Locking Device | No Locking Device |
Weight | 5.124 LB |
EAN or UPC | 7316576609947 |
