
- Deep Groove Bearing
- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.3 in Width
- Bearing Steel Material
Seal Type | Contacting Seal |
Material | Bearing Steel |
Width | 1.3 in, 33 mm |
Bearing Type | Deep Groove |
Weight | 5.115 LB |
EAN or UPC | 7316572650554 |

Seal Type | Contacting Seal |
Material | Bearing Steel |
Width | 1.3 in, 33 mm |
Bearing Type | Deep Groove |
Weight | 5.115 LB |
EAN or UPC | 7316572650554 |