- Radial Shaft Seal
- 793.75 mm Shaft Diameter
- 844.55 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Temp Description | w/4 Lugs |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 793.75 mm |
| Construction | HDS2 |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Surface Speed [Nom] | 5,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Housing Bore Dia. | 844.55 mm |
| Lip Type | Single Lip w/Spring |
| Pressure | 15 psi |
| Weight | 12.422 LB |
| EAN or UPC | 85311144117 |

