
- 60 mm ID x 130 mm OD x 31 mm Wide
- Single Shield w/Snap Ring (Non-Contact)
- ABEC 1
- Standard Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
Inch/Metric | Metric Bore |
Locking Device | No Locking Device |
Pre Lubricant | None |
Width | 1.22 in, 31 mm |
Ball Material | Steel |
Cage Type | Metal |
Preload Level | None |
No. in Set | Single Bearing |
Radial Internal Clearance | Normal |
Seal Type | Non-Contact Seals |
Snap Ring | With Snap Ring |
Lubricant | Oil Preservative |
Cage Material | Steel |
icNumber | 7704697 |
Contact Angle | 0° |
O.D. | 130 mm |
Precision Level | Standard (ABEC 1) |
I.D. | 60 mm |
Radial Internal Clearance Specification | Normal Clearance |
Locating | Snap Ring Fitted |
Rows of Balls | Single |
Bearing Type | Radial |
Outer Ring Width | 31 mm |
Bore Type | Round Bore |
Seal Material | Metal |
Series | 3 |
Material | Steel |
Capacity | Maximum Capacity |
Bearing Design | Deep Groove Design w/ Filling Notch |
Origin | Single Row Radial |
Enclosure | Single Shield |
Precision | Standard |
Inner Ring Width | 31 mm |
O.D. Type | Straight w/ Snap Ring |
Weight | 4.277 LB |
EAN or UPC | 7316576680618 |
